Men's Flame-Resistant Crewneck Shirt, 8.3 cal/sq cm, XLT, CoolTouch 2

  • Mfr # SMK8HV LN XL

  • Zoro # G1196140


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK8HV LN XL
Zoro #
G1196140
UPC #
763086285975
Country of Origin
Mexico

Dimensions

Size
XLT
Sleeve Length
37 1/2 in
Fits Chest Size
54 in
Minimum Chest Size
45 in
Maximum Chest Size
49 1/2 in
Size - Body Type
Tall
Sleeve Length Type
Long

Details

Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Pullover
Number of Pockets
1
Reflective
Yes
ANSI Class
3
Pocket Location
Left Chest
Neck Style
Collar
High-Visibility
Yes
Back Stripe Pattern
U
Pattern
Solid
Shirt Style
T-Shirt
Protection Type
High-Visibility
Garment Type
Shirt
Collar Style
Lay-Flat

Description

ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.