Men's Flame-Resistant Henley Shirt, 8.9 cal/sq cm, 4XL, Excel FR(R)

  • Mfr # SEL2LB RG 4XL

  • Zoro # G1215536


product price:  $85.05
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEL2LB RG 4XL
Zoro #
G1215536
UPC #
763303054841
Country of Origin
Mexico

Dimensions

Size
4XL
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
61 in
Minimum Chest Size
57 1/2 in

Details

Item
Flame-Resistant Henley Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
1
Closure Type
Buttons
Color Family
Blue
Collar Style
Lay-Flat
Shirt Style
Henley
Garment Type
Shirt
Pattern
Solid
Pocket Location
Chest
Neck Style
Collar
High-Visibility
No

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Closure Type Buttons, Gender Men's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 61 in, Minimum Chest Size 57 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size 4XL, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.