Shop BULWARK
See all product information
Create Account
Men's Flame-Resistant Henley Shirt, 8.9 cal/sq cm, XL, Excel FR(R)
- Mfr # SEL2KH RG XL
- Zoro # G1215597
product price:Â
$
90.79
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEL2KH RG XL
- Zoro #
- G1215597
- UPC #
- 883248963814
- Country of Origin
- Mexico
- Item
- Flame-Resistant Henley Shirt
- Color
- Tan
- Fabric Weight
- 7 oz
- ATPV Rating
- 8.9 cal/sq cm
- Features
- Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
- Standards
- NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Number of Pockets
- 1
- Closure Type
- Buttons
- Color Family
- Tan
- Pattern
- Solid
- Shirt Style
- Henley
- Neck Style
- Collar
- Garment Type
- Shirt
- High-Visibility
- No
- Collar Style
- Lay-Flat
- Pocket Location
- Chest
- Front Closure
- Buttons
- Wire Color
- Tan
Dimensions
- Size
- XL
- Minimum Chest Size
- 45 1/2 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Maximum Chest Size
- 49 in
- Fits Chest Size
- Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Closure Type Buttons, Gender Men's, High-Visibility No, Flame Resistant Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Minimum Chest Size 45 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length Type Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.