Men's Flame-Resistant Mock Turtleneck Shirt, 8.9 cal/sq cm, 4XL, Excel FR(R)

  • Mfr # SEK2NV RG 4XL

  • Zoro # G1215475


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEK2NV RG 4XL
Zoro #
G1215475
UPC #
883248239230
Country of Origin
Mexico

Dimensions

Size
4XL
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
61 in
Minimum Chest Size
57 1/2 in

Details

Item
Flame-Resistant Mock Turtleneck Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Color Family
Blue
Garment Type
Shirt
High-Visibility
No
Shirt Style
Turtleneck
Pattern
Solid
Neck Style
Turtleneck
Collar Style
Turtleneck

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtleneck, Color Navy, Fabric Weight 7 oz, Features Double-Layer Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Gender Men's, High-Visibility No, Turtleneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 61 in, Minimum Chest Size 57 1/2 in, Neck Style Turtleneck, Pattern Solid, Size 4XL, Sleeve Length Type Long, Standards NFPA 2112, UL, Size - Body Type Regular, Shirt Style Turtleneck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.