Zoro Homepage

Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz CoolTouch 2

  • Mfr # PMU2NV 30 34

  • Zoro # G4506047


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
30 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMU2NV 30 34
Zoro #
G4506047
UPC #
763303965222
Country of Origin
Mexico

Dimensions

Maximum Waist Size
30 in
Fits Waist Size
30 in
Tag Size
30 x 34
Minimum Waist Size
28 in
Size
30 in x 34 in

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.