Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 11 cal/sq cm, 9 oz Excel FR(R)

  • Mfr # PEW2CH 30 32

  • Zoro # G4514623


product price: $72.29
/ea

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEW2CH 30 32
Zoro #
G4514623
UPC #
883248609415
Country of Origin
Mexico

Dimensions

Maximum Waist Size
30 in
Fits Waist Size
30 in
Minimum Waist Size
28 in
Tag Size
30 x 32
Size
30 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Color
Charcoal
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
4
Hazard Risk Category (HRC)
2
ANSI Class
Not Rated
Arc Flash PPE Category
2
Features
Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
Waist Closure
Button
Pant Fit
Classic Fit
Includes Cargo Pocket
No
Leg Fit
Straight Leg
High-Visibility
No
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
Pant Type
Work Pant

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.