Zoro Homepage

Men's Flame Resistant Pants, 11 cal/sq cm, 9 oz Excel FR(R)

  • Mfr # PEW2VG 50 34

  • Zoro # G1210505


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
50 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEW2VG 50 34
Zoro #
G1210505
UPC #
763303145556
Country of Origin
Mexico

Dimensions

Maximum Waist Size
50 in
Minimum Waist Size
48 in
Size
50 in x 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Color
Green
Gender
Men's
Inseam
34 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Material
Excel FR(R) ( 9 oz )
ANSI Class
Not Rated
Garment Style
Work Pants
Waist Rise
Mid Rise
High-Visibility
No
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Leg Fit
Straight Leg
Fit
Relaxed Fit

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 9 oz, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Mens 9Oz Excel Fr Work Pant, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.