Men's Flame Resistant Pants, 12 cal/sq cm, 50 x 34" 9 oz Excel FR(R)
- Mfr # PLW2NV 50 34
- Zoro # G5461671
product price:Â
$
79.79
/ea
Key Features
Material Trade Name
Excel FR(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
50 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLW2NV 50 34
- Zoro #
- G5461671
- UPC #
- 883248884362
- Country of Origin
- Mexico
Dimensions
- Size
- 50 in x 34 in
- Maximum Waist Size
- 50 in
- Fits Waist Size
- 50 in
- Tag Size
- 50 x 34
- Minimum Waist Size
- 48 in
- Fits Chest Size
- Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
- Bottle Size
- 50 x 34"
- Size - Alpha
- 50 x 34"
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 50 x 34 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.