Men's Flame Resistant Pants, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8NV 28 30

  • Zoro # G1216741


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
28 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLJ8NV 28 30
Zoro #
G1216741
UPC #
883248514061
Country of Origin
Multiple

Dimensions

Maximum Waist Size
28 in
Minimum Waist Size
26 in
Tag Size
28 x 30
Size
28 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
12
ANSI Class
Not Rated
Arc Flash PPE Category
2
Pant Fit
Classic Fit
Waist Closure
Button
Pant Type
Work Pant
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Jean Wash
Duck
Waist Rise
Mid Rise
Includes Cargo Pocket
No
High-Visibility
No
Leg Fit
Straight Leg
Insulated for Cold Conditions
No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Cmftch Mens Dungaree Pant 11.5 Oz, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 28 in, Minimum Waist Size 26 in, Number of Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.