Men's Flame Resistant Pants, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8NV 50 34

  • Zoro # G1216699


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
50 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLJ8NV 50 34
Zoro #
G1216699
UPC #
883248514528
Country of Origin
Multiple

Dimensions

Maximum Waist Size
50 in
Tag Size
50 x 34
Minimum Waist Size
48 in
Size
50 in x 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Navy
Gender
Men's
Inseam
34 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Number of Pockets
12
Arc Flash PPE Category
2
Pant Type
Work Pant
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Waist Closure
Button
Leg Fit
Straight Leg
High-Visibility
No
Insulated for Cold Conditions
No
Pant Fit
Classic Fit
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Jean Wash
Duck

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Cmftch Mens Dungaree Pant 11.5 Oz, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.