Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bulwark Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) PEJMSD 35 32

Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) (Discontinued)

  • Mfr # PEJMSD 35 32
  • Zoro # G1212270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJMSD 35 32
Zoro #
G1212270
UPC #
763086975692
Country of Origin
Mexico

Dimensions

Maximum Waist Size
35 in
Minimum Waist Size
33 in
Tag Size
35 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Pockets
5
Material
Excel FR(R) ( 12.5 oz )
Color Family
Blue
Features
Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening
Garment Style
Jeans
Waist Rise
Mid Rise
Will Fit Over Boots
Yes
High-Visibility
No
Jean Wash
Dark
Waist Closure
Button
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Leg Fit
Straight Leg
Fit
Relaxed Fit

Description

ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, Mens 12.5 Oz Straight Fit Dnm Jean, Material Trade Name Excel FR(R), Maximum Waist Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.