Zoro Homepage

Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R)

  • Mfr # PEJ2DD 30 32

  • Zoro # G5462545


product price: $67.99
/ea

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Maximum Waist Size
30 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ2DD 30 32
Zoro #
G5462545
UPC #
883248530191
Country of Origin
Multiple

Dimensions

Maximum Waist Size
30 in
Fits Waist Size
30 in
Minimum Waist Size
28 in
Tag Size
30 x 32
Size
30 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
5
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Pant Type
Jeans
Features
One-Piece Waistband with Metal Button Closure, Relaxed Seat and Thigh, Sits Below Natural Waist
Pant Fit
Relaxed Fit
Waist Closure
Button
Jean Wash
Dark
High-Visibility
No
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Waist Rise
Mid Rise

Description

ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features One-Piece Waistband with Metal Button Closure, Relaxed Seat and Thigh, Sits Below Natural Waist, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Standards CE Certified, NFPA 2112 Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.