Zoro Homepage
This item is Discontinued.
Bulwark Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) PEJMSD 34 30

Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) (Discontinued)

  • Mfr # PEJMSD 34 30
  • Zoro # G1212298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJMSD 34 30
Zoro #
G1212298
UPC #
763086975548
Country of Origin
Mexico

Dimensions

Maximum Waist Size
34 in
Minimum Waist Size
32 in
Tag Size
34 x 30
Size
34 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Material
Excel FR(R) ( 12.5 oz )
Pockets
5
Color Family
Blue
Features
Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening
Garment Style
Jeans
Leg Fit
Straight Leg
Jean Wash
Dark
Insulated for Cold Conditions
No
High-Visibility
No
Waist Closure
Button
Will Fit Over Boots
Yes
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Fit
Relaxed Fit

Description

ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Mens 12.5 Oz Straight Fit Dnm Jean, Material Trade Name Excel FR(R), Maximum Waist Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.