Zoro Homepage

Men's Flame Resistant Pants, 21 cal/sq cm, 14.75 oz Excel FR(R)

  • Mfr # PEJ6SW 32 34

  • Zoro # G4505216


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Maximum Waist Size
32 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ6SW 32 34
Zoro #
G4505216
UPC #
883248784778
Country of Origin
Multiple

Dimensions

Maximum Waist Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 34
Minimum Waist Size
30 in
Size
32 in x 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Men's
Inseam
34 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Hazard Risk Category (HRC)
2
Number of Pockets
5
ANSI Class
Not Rated
Arc Flash PPE Category
2
Features
Loose Seat and Thigh, Sits Below Natural Waist, Soft Pre-Wash and Stone-Washed Fabric for Comfort and Look, Wider Leg Opening than Classic Fit
Pant Type
Jeans
Includes Cargo Pocket
No
Leg Fit
Boot Cut
Jean Wash
Stone
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
Pant Fit
Loose Fit
Waist Closure
Button
High-Visibility
No

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Sits Below Natural Waist, Soft Pre-Wash and Stone-Washed Fabric for Comfort and Look, Wider Leg Opening than Classic Fit, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Excel FR(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Number of Pockets 5, Pant Fit Loose Fit, Pant Type Jeans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.