Zoro Homepage

Men's Flame Resistant Pants, 21 cal/sq cm, 14.75 oz Excel FR(R)

  • Mfr # PEJ8DW 32 30

  • Zoro # G0625007


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Maximum Waist Size
32 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ8DW 32 30
Zoro #
G0625007
UPC #
883248530559
Country of Origin
Mexico

Dimensions

Maximum Waist Size
32 in
Tag Size
32 x 30
Minimum Waist Size
30 in
Size
32 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Arc Flash PPE Category
2
ANSI Class
Not Rated
Material
Excel FR(R) ( 14.75 oz )
Number of Pockets
5
Color Family
Blue
Will Fit Over Boots
Yes
Pant Type
Jeans
Pant Fit
Loose Fit
Waist Closure
Button
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
Features
Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening
Includes Cargo Pocket
No
High-Visibility
No
Jean Wash
Classic Blue
Leg Fit
Boot Cut

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Mens 14Oz Excel Fr Denim Dungaree, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Excel FR(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.