Men's Flame-Resistant Shirt, 4.4 cal/sq cm, 3XL, Nomex(R)
Mfr # SNS2TN RG 3XL
Zoro # G1213619
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Fabric Weight
4.5 oz
ATPV Rating
4.4 cal/sq cm
Features
Autoclaved, Tailored Sleeve Placket
Standards
NFPA 2112, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNS2TN RG 3XL
Zoro #
G1213619
UPC #
883248266908
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
36 1/4 in
Minimum Chest Size
54 1/2 in
Maximum Chest Size
58 in
Size - Body Type
Regular
Maximum Waist Size
57 in
Sleeve Length Type
Long
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4.5 oz, Features Autoclaved, Tailored Sleeve Placket, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL, Sleeve Length 36 1/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.