Men's Flame-Resistant Shirt, 4.4 cal/sq cm, XLT, Nomex(R)

  • Mfr # SNS2TN LN XL

  • Zoro # G1213637


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Fabric Weight
4.5 oz
ATPV Rating
4.4 cal/sq cm
Features
Autoclaved, Tailored Sleeve Placket
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNS2TN LN XL
Zoro #
G1213637
UPC #
883248266533
Country of Origin
Multiple

Dimensions

Size
XLT
Sleeve Length
36 3/4 in
Maximum Waist Size
49 in
Size - Body Type
Tall
Minimum Chest Size
46 1/2 in
Sleeve Length Type
Long
Maximum Chest Size
50 in

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
4.5 oz
ATPV Rating
4.4 cal/sq cm
Features
Autoclaved, Tailored Sleeve Placket
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Nomex(R)
Gender
Men's
Number of Pockets
2
Closure Type
Snaps
Shirt Style
Work Shirt
Pocket Location
Chest
Collar Style
Lay-Flat
High-Visibility
No
Pattern
Solid
Neck Style
Collar
Garment Type
Shirt

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4.5 oz, Features Autoclaved, Tailored Sleeve Placket, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length 36 3/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.