Zoro Homepage

Men's Flame-Resistant T-Shirt, 8.9 cal/sq cm, L, Excel FR(R)

  • Mfr # SET8NV SS L

  • Zoro # G0624596


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET8NV SS L
Zoro #
G0624596
UPC #
883248240878
Country of Origin
Mexico

Dimensions

Size
L
Size - Body Type
Regular
Minimum Chest Size
41 1/2 in
Maximum Chest Size
45 in
Sleeve Length Type
Short

Details

Item
Flame-Resistant T-Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
1
High-Visibility
No
Neck Style
Crew Neck
Garment Type
Shirt
Pattern
Solid
Shirt Style
T-Shirt
Pocket Location
Left Chest
Collar Style
Lay-Flat

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 1/2 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length Type Short, Standards NFPA 2112, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.