Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant T-Shirt, 8.9 cal/sq cm, S, Excel FR(R)

  • Mfr # SET8NV SS S

  • Zoro # G1215271


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET8NV SS S
Zoro #
G1215271
UPC #
883248240892
Country of Origin
Mexico

Dimensions

Size
S
Size - Body Type
Regular
Sleeve Length Type
Short
Maximum Chest Size
38 1/2 in
Minimum Chest Size
37 in

Details

Item
Flame-Resistant T-Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
1
Garment Type
Shirt
Shirt Style
T-Shirt
Collar Style
Lay-Flat
Neck Style
Crew Neck
Pocket Location
Left Chest
High-Visibility
No
Pattern
Solid

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 38 1/2 in, Minimum Chest Size 37 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size S, Sleeve Length Type Short, Standards NFPA 2112, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.