Zoro Homepage

Men's Work Pants, 33, Navy, 88% Cotton/12% Nylon

  • Mfr # PLW2NV 33 34

  • Zoro # G1214075


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
88% Cotton/12% Nylon
Gender
Men's
Size
33
Fabric Weight
9 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLW2NV 33 34
Zoro #
G1214075
UPC #
883248883624
Country of Origin
Mexico

Dimensions

Size
33

Details

Item
Work Pants
Color
Navy
Material
88% Cotton/12% Nylon
Gender
Men's
Inseam
34
Fabric Weight
9 oz.
Closure Type
Button
Number of Outside Pockets
4

Description

Cmftch Mens Work Pant 9 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.