Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear, 29 cal/sq cm, M, 7 oz Zipper Closure

  • Mfr # JLJ6NV RG M

  • Zoro # G204846678


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7 oz
Length
29 in
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLJ6NV RG M
Zoro #
G204846678
UPC #
00194531320574
Country of Origin
Mexico

Dimensions

Size
M
Length
29 in
Minimum Chest Size
40 in
Size - Body Type
Regular
Maximum Chest Size
42 in

Details

Item
Outerwear
Color
Navy
Fabric Weight
7 oz
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
ATPV Rating
29 cal/sq cm
Closure Type
Zipper
Lining Material
Cotton
Includes Lining
Yes
ANSI Class
Not Rated
Stitching Material
Nomex FR
Includes Thumb Hole
No
Insulated for Cold Conditions
Yes
Includes Hood
No
Hood Style
Snap-On (Sold Separately)
Material Trade Name
Nomex(R)
Series
JLJ6
Total Number of Pockets
4
Water Resistant
Yes
Back Stripe Pattern
None
Includes Hood Drawstrings
No
High-Visibility
No
Garment Type
Jacket
Collar Style
Turtleneck
Number of Inside Pockets
1
Number of Outside Pockets
3
Gender
Men's
Moisture-Wicking
No
Zipper Material
Brass
Closure Features
Zipper; Concealed Snap; Two-Layer Storm Flap
Compatible with Series
HLH2NV, LLL8, LNL8, LNS8
Waist Style
Fully-Tunneled Elastic
Features
Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder
Cuff Style
Concealed Snap Closure

Description

ANSI Class Not Rated, ATPV Rating 29 cal/sq cm, Arc Flash PPE Category 3, Closure Features Zipper; Concealed Snap; Two-Layer Storm Flap, Collar Style Turtleneck, Color Navy, Cuff Style Concealed Snap Closure, Fabric Weight 7 oz, Features Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.