Outerwear, 29 cal/sq cm, XL, 7 oz Zipper Closure

  • Mfr # JLJ6NV LN XL

  • Zoro # G904846671


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7 oz
Length
31 in
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLJ6NV LN XL
Zoro #
G904846671
UPC #
00194531320505
Country of Origin
Mexico

Dimensions

Size
XL
Length
31 in
Size - Body Type
Long
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Outerwear
Color
Navy
Fabric Weight
7 oz
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
ATPV Rating
29 cal/sq cm
Closure Type
Zipper
Number of Inside Pockets
1
Closure Features
Zipper; Concealed Snap; Two-Layer Storm Flap
Garment Type
Jacket
Lining Material
Cotton
Gender
Men's
Moisture-Wicking
No
Includes Hood
No
Total Number of Pockets
4
Stitching Material
Nomex FR
Waist Style
Fully-Tunneled Elastic
High-Visibility
No
ANSI Class
Not Rated
Cuff Style
Concealed Snap Closure
Back Stripe Pattern
None
Insulated for Cold Conditions
Yes
Collar Style
Turtleneck
Hood Style
Snap-On (Sold Separately)
Compatible with Series
HLH2NV, LLL8, LNL8, LNS8
Series
JLJ6
Includes Lining
Yes
Number of Outside Pockets
3
Features
Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder
Material Trade Name
Nomex(R)
Includes Thumb Hole
No
Zipper Material
Brass
Water Resistant
Yes
Includes Hood Drawstrings
No

Description

ANSI Class Not Rated, ATPV Rating 29 cal/sq cm, Arc Flash PPE Category 3, Closure Features Zipper; Concealed Snap; Two-Layer Storm Flap, Collar Style Turtleneck, Color Navy, Cuff Style Concealed Snap Closure, Fabric Weight 7 oz, Features Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.