Outerwear, 29 cal/sq cm, XL, 7 oz Zipper Closure

  • Mfr # JLJ6NV RG XL

  • Zoro # G704846673


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7 oz
Length
29 in
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLJ6NV RG XL
Zoro #
G704846673
UPC #
00194531320598
Country of Origin
Mexico

Dimensions

Size
XL
Length
29 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Size - Body Type
Regular

Details

Item
Outerwear
Color
Navy
Fabric Weight
7 oz
Standards
NFPA 2112, UL Listed
Arc Flash PPE Category
3
ATPV Rating
29 cal/sq cm
Closure Type
Zipper
Series
JLJ6
Includes Lining
Yes
Zipper Material
Brass
Features
Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder
Cuff Style
Concealed Snap Closure
Water Resistant
Yes
ANSI Class
Not Rated
Material Trade Name
Nomex(R)
Closure Features
Zipper; Concealed Snap; Two-Layer Storm Flap
Includes Hood
No
Number of Outside Pockets
3
Includes Thumb Hole
No
Hood Style
Snap-On (Sold Separately)
Number of Inside Pockets
1
Lining Material
Cotton
Gender
Men's
Waist Style
Fully-Tunneled Elastic
Collar Style
Turtleneck
Garment Type
Jacket
Insulated for Cold Conditions
Yes
High-Visibility
No
Moisture-Wicking
No
Total Number of Pockets
4
Stitching Material
Nomex FR
Compatible with Series
HLH2NV, LLL8, LNL8, LNS8
Includes Hood Drawstrings
No
Back Stripe Pattern
None

Description

ANSI Class Not Rated, ATPV Rating 29 cal/sq cm, Arc Flash PPE Category 3, Closure Features Zipper; Concealed Snap; Two-Layer Storm Flap, Collar Style Turtleneck, Color Navy, Cuff Style Concealed Snap Closure, Fabric Weight 7 oz, Features Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.