Zoro Homepage

Men's Flame Resistant Pants, 11 cal/sq cm, 30 x 30" 9 oz Excel FR(R)

  • Mfr # PEW2NV 30 30

  • Zoro # G0043346


product price: $67.79
/ea

Key Features

Size
30 in x 30 in
Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEW2NV 30 30
Zoro #
G0043346
UPC #
883248627181
Country of Origin
Mexico

Dimensions

Size
30 in x 30 in
Maximum Waist Size
30 in
Fits Waist Size
30 in
Minimum Waist Size
28 in
Tag Size
30 x 30

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 30 x 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.