Parka, 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber, Brass Zipper, Navy, 3XL
- Mfr # JNP2NV RG 3XL
- Zoro # G1229737
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber
Closure Type
Brass Zipper
Lining Material
100% Meta-Aramid
Fits Chest Size
52"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JNP2NV RG 3XL
- Zoro #
- G1229737
- UPC #
- 883248101087
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Fits Chest Size
- 52"
Details
- Item
- Parka
- Color
- Navy
- Material
- 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber
- Closure Type
- Brass Zipper
- Lining Material
- 100% Meta-Aramid
- Insulated
- Yes
- Water-Resistant
- Water Repellant
Description
Parka Nomex Iiia XXX Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.