Shop BULWARK
See all product information
Parka, 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber, Brass Zipper, Navy, XL Long
Mfr # JNP2NV LN XL
Zoro # G1229719
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber
Closure Type
Brass Zipper
Lining Material
100% Meta-Aramid
Insulated
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JNP2NV LN XL
Zoro #
G1229719
UPC #
883248100851
Country of Origin
Mexico
Dimensions
Size
XL Long
Fits Chest Size
48"
Details
Item
Parka
Color
Navy
Material
93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber
Closure Type
Brass Zipper
Lining Material
100% Meta-Aramid
Insulated
Yes
Water-Resistant
Water Repellant
Description
Parka Nomex Iiia XLarge Tall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.