
Unisex Flame Resistant Pants, 14 7 oz.
Mfr # PMW2NV 32 30
Zoro # G0675608
product price: $92.89
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz.
Color
Navy
Gender
Unisex
Inseam
30"
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMW2NV 32 30
Zoro #
G0675608
UPC #
883248895139
Country of Origin
Mexico
Dimensions
Size
32 in x 30 in
Fits Waist Size
32-1/2" to 34"
Details
Item
Flame Resistant Pants
Fabric Weight
7 oz.
Color
Navy
Gender
Unisex
Inseam
30"
Closure Type
Button
Number of Outside Pockets
4
Material
47% Modacrylic/37% Lyocell/16% Aramid
Includes Hammer Loop
No
Description
Inherent Blend Fr Work Pants,Nv 7 0Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.