Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Flame Resistant Pants, 16 7 oz.

  • Mfr # PMW2NV 34 32

  • Zoro # G0675635


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz.
Color
Navy
Gender
Unisex
Inseam
32"
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW2NV 34 32
Zoro #
G0675635
UPC #
883248895252
Country of Origin
Mexico

Dimensions

Size
34 in x 32 in
Fits Waist Size
34" to 35-1/2"

Details

Item
Flame Resistant Pants
Fabric Weight
7 oz.
Color
Navy
Gender
Unisex
Inseam
32"
Number of Outside Pockets
4
Closure Type
Button
Material
47% Modacrylic/37% Lyocell/16% Aramid
Includes Hammer Loop
No

Description

Inherent Blend Fr Work Pants,Nv 7 0Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.