Women's Flame-Resistant Henley Shirt, 9.6 cal/sq cm, M, Excel FR(R)

  • Mfr # SEL3NV RG M

  • Zoro # G1212036


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7.3 oz
ATPV Rating
9.6 cal/sq cm
Features
Tagless Brand Label and Warning Label
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEL3NV RG M
Zoro #
G1212036
UPC #
763303049977
Country of Origin
Mexico

Dimensions

Size
M
Minimum Chest Size
37 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
39 1/2 in

Details

Item
Flame-Resistant Henley Shirt
Color
Navy
Fabric Weight
7.3 oz
ATPV Rating
9.6 cal/sq cm
Features
Tagless Brand Label and Warning Label
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Women's
Closure Type
Buttons
Number of Pockets
1
Color Family
Blue
Shirt Style
Henley
Pocket Location
Chest
Pattern
Solid
Collar Style
Lay-Flat
High-Visibility
No
Neck Style
Collar
Garment Type
Shirt

Description

ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7.3 oz, Features Tagless Brand Label and Warning Label, Closure Type Buttons, Gender Women's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 39 1/2 in, Minimum Chest Size 37 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size M, Sleeve Length Type Long, Standards NFPA 2112, UL, Size - Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.