Women's Flame-Resistant Henley Shirt, 9.6 cal/sq cm, S, Excel FR(R)

  • Mfr # SEL3NV RG S

  • Zoro # G1212027


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
7.3 oz
ATPV Rating
9.6 cal/sq cm
Features
Tagless Brand Label and Warning Label
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEL3NV RG S
Zoro #
G1212027
UPC #
763303049984
Country of Origin
Mexico

Dimensions

Size
S
Size - Body Type
Regular
Maximum Chest Size
37 in
Sleeve Length Type
Long
Minimum Chest Size
35 in

Details

Item
Flame-Resistant Henley Shirt
Color
Navy
Fabric Weight
7.3 oz
ATPV Rating
9.6 cal/sq cm
Features
Tagless Brand Label and Warning Label
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Women's
Number of Pockets
1
Closure Type
Buttons
Color Family
Blue
High-Visibility
No
Neck Style
Collar
Pattern
Solid
Collar Style
Lay-Flat
Garment Type
Shirt
Pocket Location
Chest
Shirt Style
Henley

Description

ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7.3 oz, Features Tagless Brand Label and Warning Label, Closure Type Buttons, Gender Women's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 37 in, Minimum Chest Size 35 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length Type Long, Standards NFPA 2112, UL, Size - Body Type Regular, Shirt Style Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.