Zoro Homepage

Women's Flame Resistant Pants, 10.6 cal/sq cm, 9 oz Excel FR(R)

  • Mfr # PEW3NV 22 32

  • Zoro # G1209148


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
10.6 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
46 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEW3NV 22 32
Zoro #
G1209148
UPC #
883248617229
Country of Origin
Mexico

Dimensions

Maximum Waist Size
46 in
Womens Size
22
Minimum Waist Size
44 in
Size
46 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
10.6 cal/sq cm
Fabric Weight
9 oz
Color
Navy
Gender
Women's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Material
Excel FR(R) ( 9 oz )
Garment Style
Work Pants
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
High-Visibility
No
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Fit
Relaxed Fit

Description

ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Gender Women's, Inseam 32 in, Insulated for Cold Conditions No, Womens 9Oz Excel Fr Work Pant, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 46 in, Minimum Waist Size 44 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Womens Size 22, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.