Zoro Homepage

Women's Flame Resistant Pants, 11 cal/sq cm, 7 oz CoolTouch 2

  • Mfr # PMW3NV 22 32

  • Zoro # G1214565


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
46 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMW3NV 22 32
Zoro #
G1214565
UPC #
763086780074
Country of Origin
Mexico

Dimensions

Maximum Waist Size
46 in
Minimum Waist Size
44 in
Womens Size
22
Size
46 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Women's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Material
CoolTouch 2 ( 7 oz )
ANSI Class
Not Rated
Garment Style
Work Pants
Includes Cargo Pocket
No
Leg Fit
Straight Leg
High-Visibility
No
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
Fit
Relaxed Fit

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Gender Women's, Inseam 32 in, Insulated for Cold Conditions No, Inherent Blend Fr Work Pants,Nv 7 0Z, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Womens Size 22, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.