Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulwark Women's Flame Resistant Pants, 21 cal/sq cm, 2XL 14.75 oz Excel FR(R) PEJ3DW 24 32

Women's Flame Resistant Pants, 21 cal/sq cm, 2XL 14.75 oz Excel FR(R) (Discontinued)

  • Mfr # PEJ3DW 24 32
  • Zoro # G1213040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ3DW 24 32
Zoro #
G1213040
UPC #
883248513163
Country of Origin
Mexico

Dimensions

Size
48 in x 32 in
Maximum Waist Size
48 in
Tag Size
24 x 32
Womens Size
24
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Women's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Material
Excel FR(R) ( 14.75 oz )
Arc Flash PPE Category
2
Number of Pockets
5
Color Family
Blue
Features
Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda
High-Visibility
No
Pant Fit
Classic Fit
Waist Rise
Mid Rise
Waist Closure
Button
Includes Cargo Pocket
No
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Jean Wash
Classic Blue
Insulated for Cold Conditions
No
Pant Type
Jeans

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda, Gender Women's, Inseam 32 in, Insulated for Cold Conditions No, Dwomens 14Oz Excel Fr Work Jean, Jean Wash Classic Blue, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.