Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulwark Women's Flame Resistant Pants, 21 cal/sq cm, 2XL 14.75 oz Excel FR(R) PEJ3DW 24 30

Women's Flame Resistant Pants, 21 cal/sq cm, 2XL 14.75 oz Excel FR(R) (Discontinued)

  • Mfr # PEJ3DW 24 30
  • Zoro # G1213059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ3DW 24 30
Zoro #
G1213059
UPC #
883248513156
Country of Origin
Mexico

Dimensions

Size
48 in x 30 in
Maximum Waist Size
48 in
Womens Size
24
Tag Size
24 x 30
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Women's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Arc Flash PPE Category
2
Number of Pockets
5
Material
Excel FR(R) ( 14.75 oz )
ANSI Class
Not Rated
Features
Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda
Color Family
Blue
Pant Fit
Classic Fit
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
Will Fit Over Boots
Yes
Waist Closure
Button
High-Visibility
No
Leg Fit
Straight Leg
Jean Wash
Classic Blue
Pant Type
Jeans
Includes Cargo Pocket
No

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda, Gender Women's, Inseam 30 in, Insulated for Cold Conditions No, Dwomens 14Oz Excel Fr Work Jean, Jean Wash Classic Blue, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.