Zoro Homepage
This item is Discontinued.
Bulwark Women's Flame Resistant Pants, 21 cal/sq cm, M 14.75 oz Excel FR(R) PEJ3DW 12 28

Women's Flame Resistant Pants, 21 cal/sq cm, M 14.75 oz Excel FR(R) (Discontinued)

  • Mfr # PEJ3DW 12 28
  • Zoro # G1213129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ3DW 12 28
Zoro #
G1213129
UPC #
883248512968
Country of Origin
Mexico

Dimensions

Size
36 in x 28 in
Maximum Waist Size
36 in
Womens Size
12
Minimum Waist Size
34 in
Tag Size
12 x 28

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Women's
Inseam
28 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Material
Excel FR(R) ( 14.75 oz )
Arc Flash PPE Category
2
Number of Pockets
5
ANSI Class
Not Rated
Features
Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda
Color Family
Blue
Will Fit Over Boots
Yes
Waist Rise
Mid Rise
Jean Wash
Classic Blue
Waist Closure
Button
Includes Cargo Pocket
No
High-Visibility
No
Insulated for Cold Conditions
No
Pant Type
Jeans
Leg Fit
Straight Leg
Pant Fit
Classic Fit

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda, Gender Women's, Inseam 28 in, Insulated for Cold Conditions No, Dwomens 14Oz Excel Fr Work Jean, Jean Wash Classic Blue, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.