Zoro Homepage
This item is Discontinued.
Bulwark Women's Flame Resistant Pants, 21 cal/sq cm, S 14.75 oz Excel FR(R) PEJ3DW 08 28

Women's Flame Resistant Pants, 21 cal/sq cm, S 14.75 oz Excel FR(R) (Discontinued)

  • Mfr # PEJ3DW 08 28
  • Zoro # G1213147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ3DW 08 28
Zoro #
G1213147
UPC #
883248513231
Country of Origin
Mexico

Dimensions

Size
32 in x 28 in
Maximum Waist Size
32 in
Womens Size
8
Minimum Waist Size
30 in
Tag Size
8 x 28

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Women's
Inseam
28 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
5
Arc Flash PPE Category
2
ANSI Class
Not Rated
Material
Excel FR(R) ( 14.75 oz )
Color Family
Blue
Features
Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda
Waist Rise
Mid Rise
Will Fit Over Boots
Yes
Includes Cargo Pocket
No
Waist Closure
Button
Pant Fit
Classic Fit
Insulated for Cold Conditions
No
High-Visibility
No
Leg Fit
Straight Leg
Jean Wash
Classic Blue
Pant Type
Jeans

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda, Gender Women's, Inseam 28 in, Insulated for Cold Conditions No, Dwomens 14Oz Excel Fr Work Jean, Jean Wash Classic Blue, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.