Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulwark Women's Flame Resistant Pants, 21 cal/sq cm, XS 14.75 oz Excel FR(R) PEJ3DW 04 28

Women's Flame Resistant Pants, 21 cal/sq cm, XS 14.75 oz Excel FR(R) (Discontinued)

  • Mfr # PEJ3DW 04 28
  • Zoro # G1213165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ3DW 04 28
Zoro #
G1213165
UPC #
883248513170
Country of Origin
Mexico

Dimensions

Size
28 in x 28 in
Maximum Waist Size
28 in
Womens Size
4
Tag Size
4 x 28
Minimum Waist Size
26 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
21 cal/sq cm
Fabric Weight
14.75 oz
Color
Blue
Gender
Women's
Inseam
28 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Number of Pockets
5
Material
Excel FR(R) ( 14.75 oz )
Arc Flash PPE Category
2
Color Family
Blue
Features
Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda
Pant Fit
Classic Fit
Jean Wash
Classic Blue
High-Visibility
No
Waist Closure
Button
Pant Type
Jeans
Waist Rise
Mid Rise
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Will Fit Over Boots
Yes

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Classic Fit is Traditional, Five Jean-Style Pockets, One-Piece Waistband with Button Closure, Sits at the Natural Waist and has a Slimmer Leg Opening that Will Fit Over Boots, Soft Pre-Wash for Comfort and Look, Two-Needle Felled Inseam Construction, Upda, Gender Women's, Inseam 28 in, Insulated for Cold Conditions No, Dwomens 14Oz Excel Fr Work Jean, Jean Wash Classic Blue, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.