Zoro Homepage

Snack on the Run Chicken Salad with Crackers, 3.5 oz Pack, 12PK

  • Mfr # KAR70820

  • Zoro # G115510910


product price: $82.19
/pk 12, $6.85/ea
Free Shipping & Returns

Key Features

Sugar Free
No
Food Type
Meal/Entree
Gluten Free
No
Flavor
Chicken Salad
Vegan
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAR70820
Zoro #
G115510910
UPC #
-
Country of Origin
United States

Details

Sugar Free
No
Food Type
Meal/Entree
Item
Meal/Entree Kits
Gluten Free
No
Flavor
Chicken Salad
Vegan
No
Kosher
No
Includes
(1) 18 g Pack of Crackers; (1) Plastic Spoon
Packaging Type
Pack

Description

Simply pop open the easy-peel can and enjoy this protein-packed refreshment with no dishes to clean up. Fresh-tasting chicken salad comes with six crackers and a spoon. 140 calories per chicken salad and 80 calories per crackers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.