Zoro Homepage

Snack on the Run Tuna Salad with Crackers, 3.5 oz Pack, 12PK

  • Mfr # KAR70721

  • Zoro # G615510977


product price: $73.79
/pk 12, $6.15/ea

Key Features

Includes
(1) 18 g Pack of Crackers
Food Type
Meal/Entree
Kosher
No
Sugar Free
No
Packaging Type
Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAR70721
Zoro #
G615510977
UPC #
-
Country of Origin
United States

Details

Includes
(1) 18 g Pack of Crackers
Food Type
Meal/Entree
Kosher
No
Sugar Free
No
Packaging Type
Pack
Item
Meal/Entree Kits
Vegan
No
Flavor
Tuna Salad
Gluten Free
No
Non-GMO
No

Description

Keep hunger at bay with these convenient tuna-salad-and-crackers packs. Mixed and ready to be consumed, these packs are ideal as a snack or light meal. A perfect item for the office breakroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.