Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 cups Black/Silver Coffee Maker

  • Mfr # 52700.0002

  • Zoro # G015499971


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
14.75 in
Length
15.75 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52700.0002
Zoro #
G015499971
UPC #
72504132877
Country of Origin
United States

Dimensions

Depth (In.)
14.75 in
Length
15.75 in
Width
9.5 in

Description

Filter Type: Paper *Keep Warm Setting: Yes *Length: 12 *Material: Plastic *Number in Package: 1 *Packaging Type: Boxed *Product Type: Coffee Maker *Programmable: No *Sub Brand: *Brand Name: BUNN *Water Filtration: No *Watts: *Width: 8 *Capacity: 10 *Col

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.