Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter

  • Mfr # 33200.0002

  • Zoro # G805664268


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Capacity
3.80 gal
Color
Black
Height
20.7"
Voltage
110 V AC
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200.0002
Zoro #
G805664268
UPC #
707430979059
Country of Origin
United States

Dimensions

Height
20.7"
Width
16"
Depth (In.)
8"

Details

Item
Coffee Maker
Capacity
3.80 gal
Color
Black
Voltage
110 V AC
Power Consumption
1575 W
Number of Cups per Tank
12
Maximum Number of Cups Served
Multi-serve
Power Source
Electric

Description

12 cup pourover coffee brewer brews 3.8 gallons (14.4 litres) of perfect coffee per hour. internal components are constructed from stainless steel. pourover brewer requires no plumbing - completely portable. just pour cold water in top and coffee brews immediately. two separately controlled warmers. integral part of any office coffee service program. splashgard funnel deflects hot liquids away from the hand. electrical: model requires 2-wires plus ground service rated 120v, single phase, 60 hz plumbing: tank capacity: 155 ounces (4.6l).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.