Shop BUNN
See all product information
Create Account
35400.0009 - My CafE MCA Commercial Pod Brewer, Black
- Mfr # 35400.0009
- Zoro # G005810717
product price:Ā
$
1,684.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.44 qt
Material
Stainless Steel
Height
13.6"
Depth (In.)
10.5"
Width
8"
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35400.0009
- Zoro #
- G005810717
- UPC #
- 400010875108
- Country of Origin
- United States
- Item
- Pod Coffee Machine
- Capacity
- 1.44 qt
- Material
- Stainless Steel
- Voltage
- 110V AC
- Features
- Energy-saver mode reduces tank temperature during idle periodsConnected to Waterline eliminating manual reservoir refills
- Controls
- Volume control
- Power Source
- Electric
- Power Consumption
- 1440 W
- Package Contents
- MCA Brewer, 2 x Pod Holders
Dimensions
- Height
- 13.6"
- Depth (In.)
- 10.5"
- Width
- 8"
Description
My caf mca automatic pod brewer pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. sprayhead allows extraction of all coffee flavoring materials and aromatics. tea button features pulse brew technology to provide steeping action. brew four to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. easy to use and maintain with a removable water reservoir and easy-slide lid to pour in water. a drawer-style pod holder keeps hands clean and dry at all times. reservoir holds 46 oz. Of water. pod holder, reservoir/lid and drip tray assembly are dishwasher safe. includes two pod holders to prevent flavor transfer. automatic model is connected to waterline, eliminating the need to manually refill reservoir. can also be used as pourver with no waterline connection. energy-saver mode reduces tank temperature during idle periods. electrical: model requires 2-wires plus ground service rated 120v, single phase, 60hz. Plumbing: machine supplied with strainer that has a 1/4"male flare fitting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.