Airpot Coffee Brewer, 1370 W, 1 Cup, Stainless Steel

  • Mfr # 230010006

  • Zoro # G414897248


product price:  $955.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
UL Listed Certification
Length
23.6 in
Width
18.5 in
Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230010006
Zoro #
G414897248
UPC #
-
Country of Origin
United States

Dimensions

Length
23.6 in
Width
18.5 in
Depth (In.)
9 in
Height
23.6 in

Details

Color
Gray
Standards
UL Listed Certification
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Number of Cups per Tank
1
Maximum Number of Cups Served
Single-serve
Package Contents
CWTF15-APS Brewer, 6.4mm Male Flare Fitting
Power Consumption
1370 W
Material
Plastic Funnel
Voltage
110 V AC
Timer
Yes
Power Source Type
Electric
Item
Coffee Maker

Description

Airpot Coffee Brewer brews directly into 1.9 to 3 liter airpots sold separately. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported to remote meeting rooms, breakfast bars, and more. Digital timer enables you to make brew cycle adjustments from the front panel. Coffee brewer brews 60.8 to 120 8 oz. cups, 3.8 to 7.5 gallons or 14.4 to 28.4 liters of perfect coffee per hour. Design includes a pourover feature, attached 5' cord, and faucet for tea and other hot beverages when the brewer is attached to a waterline.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.