Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airpot Coffee Brewer, CwTF15-Aps, Sf

  • Mfr # 23001.0017

  • Zoro # G205578530


product price: $1,561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23001.0017
Zoro #
G205578530
UPC #
72504039008
Country of Origin
United States

Description

Airpot coffee brewer brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. brews directly into 1.9 to 3 litre airpots. convenient airpots keep coffee hot and fresh for hours. airpots are easily transported to remote meeting rooms, breakfast bars, etc. pourover model available (cw15-aps). pourover feature included on automatic models. faucet available on cwtf models only. gourmet funnel model available for use with heavier throw weights of coffee. digital timer enables users to make brew cycle adjustments from the front panel. international electrical configurations available. electrical: cw15-aps, cwt15-aps & cwtf15-aps - require 2-wires plus ground service rated 120v, single phase, 60hz.cwtf20-aps - requires 2-wires plus ground service rated 120v, single phase, 60hz.cwt35-aps and cwtf35-aps - require 3-wires plus ground service rated 120/240v, single phase, 60hz. Plumbing: 20-90 psi (138-621 kpa). Supplied with 1/4" (6.4 mm) male flare fitting. Other: based upon incoming water temp of 60f/15c (140f/60c rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.