Airpot, Lever-Action, 102 oz
Mfr # 32130
Zoro # G4308053
product price: $73.99
/eaKey Features
Height
15 1/2 in
Lid Color
Black
Diameter
9 in
Handle Color
Black
Pour Style
Lever-Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32130
Zoro #
G4308053
UPC #
072504058184
Country of Origin
China
Dimensions
Height
15 1/2 in
Diameter
9 in
Overall Height
15 7/8 in
Inside Depth
11 3/4 in
Top Diameter
9 in
Details
Item
Airpot
Capacity
102 oz
Lid Color
Black
Handle Color
Black
Pour Style
Lever-Action
Base Material
Stainless Steel
Lid Material
Plastic
Finish
Stainless
Lid Type
Brew-Thru
Insulated
No
NSF Certified
No
Maximum Capacity
101 fl oz
Dishwasher Safe
No
Handle Included
Yes
Liner Material
Stainless Steel
Description
Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Lid Material Plastic, Handle Color Black, Lid Type Brew-Thru, Handle Included Yes, Dishwasher Safe No, Product Type Airpot, Top Diameter 9 in, Finish Stainless, Inside Depth 11 3/4 in, Lid Color Black, Maximum Capacity 101 fl oz, Overall Height 15 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.