Zoro Homepage

Airpot, Lever-Action, 84 oz

  • Mfr # AIRPOT

  • Zoro # G4308044


product price: $72.65
/ea

Key Features

Base Material
Stainless Steel
Pour Style
Lever-Action
Diameter
9 in
Height
14 39/64 in
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRPOT
Zoro #
G4308044
UPC #
072504058160
Country of Origin
China

Dimensions

Diameter
9 in
Height
14 39/64 in
Overall Height
14 5/8 in
Inside Depth
13 5/8 in
Top Diameter
9 in

Details

Item
Airpot
Capacity
84 oz
Base Material
Stainless Steel
Pour Style
Lever-Action
Handle Color
Black
Finish
Stainless
NSF Certified
Yes
Handle Included
Yes
Insulated
No
Dishwasher Safe
No
Maximum Capacity
85 fl oz
Lid Color
Black
Liner Material
Stainless Steel

Description

Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Airpot, Top Diameter 9 in, Finish Stainless, Inside Depth 13 5/8 in, Lid Color Black, Maximum Capacity 85 fl oz, Overall Height 14 5/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.