This item is Discontinued.

Bunn Axiom 1 Gallon Coffee Brewer With Portable Server, 1G/3.8L 1Lwr 38700.0045

Axiom 1 Gallon Coffee Brewer With Portable Server, 1G/3.8L 1Lwr (Discontinued)

  • Mfr # 38700.0045
  • Zoro # G905664021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38700.0045
Zoro #
G905664021
UPC #
72504096322
Country of Origin
United States

Description

Axiom one gallon coffee brewer brews 4.5 to 9.0 gallons (17.0 to 34.1 litres) of perfect coffee per hour. 1/2 gallon and 1 gallon (1.9 and 3.8 litre) batches brewed into 1.5 gpr portable server (included). large 200oz. (5.9 litre) tank. adjusts automatically to varying water pressure. for high lime areas, brewlogic technology calculates flow rate and adjusts brew time to maintain consistent pot levels. brewwizard technology simplifies brewer programming with an lcd. Set brew level, cold brew lock-out and tank temperature from the front of the machine. gourmet funnel allows use of heavier throw weights of coffee. coffee extraction controlled with pre-infusion, pulse brew and digital temperature control. cold brew lock-out and automatic warmer time-out ensure high quality, fresh tasting coffee. front of machine programming simplifies installation. electronic diagnostics and built-in tank drain make service easier. splashgard funnel deflects hot liquids away from the hand. hot water faucet on all models. electrical: 120 volt model requires 2-wires plus ground service rated 120v, single phase.240 volt model requires 3-wires plus ground service rated 120/208 or 120/240v, single phase, 60 hz. Plumbing: 20-90 psi (138-621 kpa). Machine supplied with 1/4"male flare fitting. Other: based upon incoming water temp of 60f/15c (140f/60c rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.