Axiom 12 Cup Auto Coffee Brewer With 6 Warmers, 4/2 Twin

  • Mfr # 38700.0014

  • Zoro # G205664264


product price: $3,258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38700.0014
Zoro #
G205664264
UPC #
72504083674
Country of Origin
United States

Description

Axiom automatic coffee brewer twin brew head system. brews 15 gallons (56.8 litres) of perfect coffee per hour. six individually controlled warming stations. for high lime areas, brewlogic technology calculates flow rate and adjusts brew time to maintain consistent pot levels. brewwizard technology incorporates simplified programming with a lcd display. ensures coffee brew quality with cold brew lock out capability. all stainless steel construction. includes hot water faucet. splashgard funnel deflects hot liquids away from the hand. digital temperature control and accuracy. pot level, cold brew lock-out and tank temperature set easily from advanced touch pad on front of machine. electronic diagnostics and built in tank drain make service easier. coffee extraction controlled with programmable pre-infusion or pulse brew. energy-saver mode reduces tank temperature during idle periods. electrical: model requires 3-wires plus ground service rated 120/240v, single phase, 60 hz plumbing: 20-90 psi (138-621 kpa). Machine supplied with 3/8" male flare fitting other: based upon incoming water temp of 60f (140f rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.