Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 12 Cup Digital Dual-Voltage Coffee Brewer w/ LCD, 3 Lower Burners

  • Mfr # 38700.0009

  • Zoro # G705664290


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.56 gal
Color
Black
Features
Automatic warmer shut-offAdjusts automatically to varying water pressure
Height
16.8"
Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38700.0009
Zoro #
G705664290
UPC #
72504081441
Country of Origin
United States

Dimensions

Height
16.8"
Depth (In.)
17.7"
Width
16.5"

Details

Item
Coffee Maker
Capacity
1.56 gal
Color
Black
Features
Automatic warmer shut-offAdjusts automatically to varying water pressure
Voltage
220 V AC
Status Indicators
LCD display
Power Consumption
1800 W
Maximum Number of Cups Served
Multi-serve
Controls
Pulse
Power Source
Electric
Number of Cups per Tank
12

Description

Axiom automatic coffee brewer large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. dual voltage adaptable. Can operate at 120v/15 amp or 120/208-240v/20 amp. adjusts automatically to varying water pressure. for high lime areas, brewlogic technology calculates flow rate and adjusts brew time to maintain consistent pot levels. brewwizard technology simplifies brewer programming with a lcd display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. digital temperature control and accuracy. ensures coffee brew quality with cold brew lock out capability. electronic diagnostics and built in tank drain make service easier. splashgard funnel deflects hot liquids away from the hand. coffee extraction controlled with programmable pre-infusion, pulse brew and digital temperature control. automatic warmer shut-off. energy-saver mode reduces tank temperature during idle periods. electrical: 120 volt, 15 amp. Models require 2-wires plus ground service rated 120v, single phase, 60 hz.if wired for 120/208v or 120/240v, required 3 wires plus ground service rated 120/208v or 120/240v, singlephase, 60hz plumbing: 20-90 psi (138-621 kpa). Machines supplied with 1/4" male flare fitting. Twin models supplied with 3/8" maleflare fitting other: based upon incoming water temp of 60f (140f rise) per 1/2 gallon brew time of 4 minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.