Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Dual-Voltage Airpot Coffee Brewer, Axiom-Dv-Aps

  • Mfr # 38700.001

  • Zoro # G805578084


product price: $1,793.99
/ea
Free Shipping & Returns

Key Features

Capacity
7.50 gal
Height
23.6"
Features
Hot Water Dispenser
Depth (In.)
18.5"
Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38700.001
Zoro #
G805578084
UPC #
72504095127
Country of Origin
United States

Dimensions

Height
23.6"
Depth (In.)
18.5"
Width
9"

Details

Item
Coffee Maker
Capacity
7.50 gal
Features
Hot Water Dispenser
Voltage
110 V AC
Power Consumption
1425 W
Power Source
Electric
Status Indicators
LCD Display

Description

Axiom dual-voltage airpot coffee brewer easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour. for high lime areas, brewlogic technology calculates flow rate and adjusts brew time to maintain consistent pot levels. brewwizard technology simplifies brewer programming with a lcd display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. convenient airpots keep coffee hot and fresh for hours. airpots are easily transported to remote meeting rooms, breakfast bars, etc. brews directly into 1.9 to 3 liter airpots. ensures coffee brew quality with cold brew lock out capability. electronic diagnostics and built in tank drain make service easier. coffee extraction controlled with programmable pre-infusion, pulse brew and digital temperature control. hot water faucet. splashgard funnel deflects hot liquids away from the hand. energy-saver mode reduces tank temperature during idle periods. electrical: if wired for 120v, requires 2-wires plus ground service rated 120v, single phase, 60 hz.if wired for 120/208v or 120/240v, requires 3-wires plus ground service rated 120/208v or 120/240v,single phase, 60 hz. Plumbing: 20-90 psi (138-621 kpa). Supplied with 1/4" male flare fitting. Tank capacity: 200 ounces (5.9 l) other: based upon incoming water temp of 60f (140f rise) per 1/2 gallon brew time of 4 minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.